This item is Discontinued.

Pres-A-Ply Laser Address Labels, 1 1/3x4, PK1400 30602

This item is Discontinued.

Pres-A-Ply

Laser Address Labels, 1 1/3x4, PK1400 (Discontinued)

Mfr # 30602
Zoro # G9758273
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30602
Zoro #
G9758273
UPC #
-
Country of Origin
Mexico

Dimensions

Size
1.33 x 4

Details

Item
Laser Address Labels,1 1/3x4,PK1400
Material
Paper
Color
White
Adhesive
Permanent Self-Adhesive
Sign Shape
Rectangular
Weight
2.38 lbs

Description

Laser Address Labels,1 1/3x4,PK1400, Package Quantity 1400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.