Ply White Labels, 1 in x 2 in, PK3000

  • Mfr # 30600

  • Zoro # G916262155


product price: $15.25
/ea
Sold in multiples of 10 for $152.50

Key Features

Length
11.31 in
Adhesive
Permanent
Color
White
Shape
Rectangle
Labels per Roll
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30600
Zoro #
G916262155
UPC #
067933306005
Country of Origin
Mexico

Dimensions

Length
11.31 in
Overall Depth
0.75 in
Width
8.81 in
Core Dia.
1" x 2-5/8"

Details

Item
Ply White Labels
Adhesive
Permanent
Color
White
Shape
Rectangle
Labels per Roll
30
Label Maker Tape Finish
Matte
Material
Paper

Description

Ply White Labels, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.