Ply White Labels, 1/2 in, PK8000
Mfr # 30640
Zoro # G916262162
product price: $18.59
/eaSold in multiples of 10 for $185.90
Key Features
Labels per Roll
80
Label Maker Tape Finish
Matte
Overall Depth
0.75 in
Material
Paper
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30640
Zoro #
G916262162
UPC #
067933306401
Country of Origin
Mexico
Dimensions
Overall Depth
0.75 in
Width
8.81 in
Length
11.31 in
Core Dia.
1/2" x 1-3/4"
Details
Labels per Roll
80
Label Maker Tape Finish
Matte
Material
Paper
Shape
Rectangle
Item
Ply White Labels
Adhesive
Permanent
Color
White
Description
Ply White Labels, Package Quantity 8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.