Ply White Labels, 2 in x 4 in, PK1000
Mfr # 30603
Zoro # G916262148
product price: $15.89
/pk 1000, $0.02/eaSold in multiples of 10 for $158.90
Key Features
Overall Depth
0.75 in
Shape
Rectangle
Width
8.81 in
Labels per Roll
10
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30603
Zoro #
G916262148
UPC #
067933306036
Country of Origin
Mexico
Dimensions
Overall Depth
0.75 in
Width
8.81 in
Core Dia.
2" x 4"
Length
11.31 in
Details
Shape
Rectangle
Labels per Roll
10
Item
Ply White Labels
Color
White
Material
Paper
Label Maker Tape Finish
Matte
Adhesive
Permanent
Description
Ply White Labels, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.