Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ply White Labels, PK7500

  • Mfr # 30606

  • Zoro # G116262160


product price: $41.85
/ea
Sold in multiples of 2 for $83.70

Key Features

Label Maker Tape Finish
Matte
Labels per Roll
30
Adhesive
Permanent
Shape
Rectangle
Width
8.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30606
Zoro #
G116262160
UPC #
067933306067
Country of Origin
Mexico

Dimensions

Width
8.81 in
Length
11.62 in
Core Dia.
1" x 2-5/8"
Overall Depth
2.125 in

Details

Label Maker Tape Finish
Matte
Labels per Roll
30
Item
Ply White Labels
Adhesive
Permanent
Shape
Rectangle
Color
White
Material
Paper

Description

Ply White Labels, Package Quantity 7500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.