Zoro Homepage

White Labels, 3-1/3" x 4", Perman, PK600

  • Mfr # 30604

  • Zoro # G302685902


product price: $10.89
/pk 600, $0.02/ea
Sold in multiples of 10 for $108.90

Key Features

Material
Paper
Width
8.81 in
Standards
FSC Certified
Shape
Rectangle
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30604
Zoro #
G302685902
UPC #
067933306043
Country of Origin
Mexico

Dimensions

Width
8.81 in
Overall Depth
0.75 in
Length
11.31 in
Core Dia.
3-1/3" x 4"

Details

Material
Paper
Standards
FSC Certified
Shape
Rectangle
Color
White
Finish
Matte
Labels per Roll
6
No. of Labels
600
Features
Permanent Adhesive
Adhesive
Permanent
Item
White Labels,3-1/3" x 4",Perman,PK600
Label Maker Tape Finish
Matte

Description

White Labels,3-1/3 In. x 4 In.,Perman,PK600, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.