This item is Discontinued.

Presa 1/4-inch Drive Beam Style Torque Wrench Precision Instrument, 0-80 Inch-Pounds, 0-9 Newton Meters CP31006

This item is Discontinued.

Presa

1/4-inch Drive Beam Style Torque Wrench Precision Instrument, 0-80 Inch-Pounds, 0-9 Newton Meters (Discontinued)

Mfr # CP31006
Zoro # G501967151
UPC # 886352310062
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP31006
Zoro #
G501967151
UPC #
886352310062
Country of Origin
Taiwan, Province of China

Description

Accurately tighten and loosen nuts and bolts on your car, truck or garden tractor with this beam style torque wrench. Dual in both directions, 0-80 Inch Pounds, 0-9 Newton Meters. This 1/4-in drive beam style torque wrench features a graduated indicator tip to eliminate parallax error. A rugged, steel construction with corrosion resistant, mirror=chrome finish makes this a vital tool. Greater gripping capability is provided by a textured black handle. Get the most precise readings every time, and get the job done better. This Presa beam style torque wrench has guaranteed precision. It's ideal for accurately tightening and loosening nuts and bolts for your automobiles, motorcycles, bicycles, and other appliances. This 1/4-in drive beam style torque wrench features a graduated indicator tip to eliminate parallax error. The intuitive scale is calibrated in both directions from 0 to 80 inch pounds. The wrench is constructed with a powerful steel alloy and a durable corrosion-resistant mirror-chrome finish with an added textured black handle for the best grip possible. It has a dual scale, which measures 0 to 9 Newton-Meters and/or 0 to 80 inch pounds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.