Shop PRESCO
See all product information
Create Account
Biodegradable Flagging Tape
- Mfr # BDB-188
- Zoro # G402682719
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Material
Cellulosic Materiial
Tape Width
1 in
Roll Width
1"
Outside Dia.
0.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDB-188
- Zoro #
- G402682719
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Width
- 1 in
- Roll Width
- 1"
- Outside Dia.
- 0.08
Details
- Material
- Cellulosic Materiial
- Color
- Blue
Description
This brightly colored Biodegradable Flagging Tape is made from all organic, non-toxic recycled cellulosic materials that will not harm livestock or wildlife if eaten.
The intense color lasts for three months in direct sunlight.
Tape measures 1"W x 100'L.
Qty:1 - 1112-143144+Price (ea):$2.59$1.99$1.79Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.