Flagging Tape, Red, 1-3/16" Wide x 300' Length, PVC, 2 mil

  • Mfr # TXR-373

  • Zoro # G702682853


product price:  $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Material
PVC
Tape Width
1-3/16"
Tape Length
300'
Tape Thickness
2 mil
Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TXR-373
Zoro #
G702682853
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1-3/16"
Tape Length
300'
Tape Thickness
2 mil
Outside Dia.
0.42

Details

Item
Flagging Tape
Material
PVC
Color
Red
Pattern
Solid

Description

Providing colorful, highly visible communication of hazards and other concerns that are vital to the safety of workers, drivers and passersby, Presco Roll Flagging is used most often in the surveying, construction, forestry, nursery, mining, geophysics, hardware and oil exploration industries.

Qty:1 - 1112-143144+Price (ea):$2.69$2.19$1.99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.