Shop PRESCO
See all product information
Create Account
Fluorescent Flagging Tape
- Mfr # TXPG-373
- Zoro # G602682670
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Key Features
Material
PVC
Color
Fluorescent Pink
Outside Dia.
0.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TXPG-373
- Zoro #
- G602682670
- UPC #
- -
- Country of Origin
- United States
- Material
- PVC
- Color
- Fluorescent Pink
Dimensions
- Outside Dia.
- 0.36
Description
Fluorescent flexible PVC material is formulated for endurance in outdoor surveying and marking applications. Provides colorful, highly visible communication of hazards and other concerns that are vital to the safety of workers, drivers and the passersby. Vibrant color is designed to be a more noticeable product and is 3x brighter than normal roll flagging. This Fluorescent Flagging Tape can be ordered by the case (144 rolls). Qty:1 - 1112-143144+Price (ea):$2.69$2.19$1.99
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.