Zoro Homepage

Marking Flag, PVC, Blank, 100 PK

  • Mfr # 2330O-200

  • Zoro # G3919763


product price: $14.69
/pk 100, $0.15/ea

Key Features

Material
PVC
Overall Height
30 in
Pattern
Solid
Flag Width
3 1/2 in
Flag Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2330O-200
Zoro #
G3919763
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Flag Width
3 1/2 in
Flag Height
2 1/2 in
Staff Height
30 in

Details

Item
Marking Flag
Material
PVC
Pattern
Solid
Legend
Blank
Staff Material
Steel Wire
Color
Orange
Flag Material
PVC
Application
Communications
Flag Color
Orange
Preprinted Images
No Image
Staff Style
Flag-Style

Description

The Presco Products CO 2330O-200 Marking Flag is a durable and efficient tool that can help you get the job done. With an orange flag, this marking flag is easy to spot and read. The marking flag is made of PVC and has a solid pattern. It comes with a 30 in. steel wire staff, which is designed for easy visibility on any surface. This marking flag has a height of 3 1/2 in., making it perfect for use on asphalt or concrete surfaces. The Presco Products CO 2330O-200 Marking Flag will help you keep your project running smoothly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.