Zoro Homepage

Marking Flag, PVC, Blank, 100 PK

  • Mfr # 4521PG-200

  • Zoro # G4213072


product price: $11.29
/pk 100, $0.11/ea

Key Features

Material
PVC
Pattern
Solid
Overall Height
21 in
Flag Width
5 in
Flag Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4521PG-200
Zoro #
G4213072
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Flag Width
5 in
Flag Height
4 in
Staff Height
21 in

Details

Item
Marking Flag
Material
PVC
Pattern
Solid
Legend
Blank
Flag Material
PVC
Color
Fluorescent Pink
Staff Material
Steel Wire
Application
Survey Markings
Staff Style
Flag-Style
Flag Color
Fluorescent Pink
Preprinted Images
No Image

Description

Marking Flag, Flag Color Fluorescent Pink, Flag Height 4 in, Flag Material PVC, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Survey Markings, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.