Zoro Homepage

Marking Flag, PVC, Blank, 100 PK

  • Mfr # 4521W-200

  • Zoro # G4215102


product price: $11.29
/pk 100, $0.11/ea

Key Features

Material
PVC
Pattern
Solid
Overall Height
21 in
Flag Width
5 in
Flag Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4521W-200
Zoro #
G4215102
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Flag Width
5 in
Flag Height
4 in
Staff Height
21 in

Details

Item
Marking Flag
Material
PVC
Pattern
Solid
Legend
Blank
Color
White
Flag Material
PVC
Staff Material
Steel Wire
Application
Indicate Locations, Routes/Boundaries
Staff Style
Flag-Style
Preprinted Images
No Image
Flag Color
White

Description

This Presco Products Co. Marking Flag is a must-have for anyone who needs to mark out lines on the ground. The PVC flag is blank, which means you can write on it with chalk or paint. This marking flag has a height of 4 in., width of 5 in., and overall height of 21 in.. It comes with a steel wire staff that allows you to adjust the height as needed. This Presco Products Co. Marking Flag is an efficient tool that will make your work easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.