Zoro Homepage

Marking Flag, PVC, Blank, 2.5" L., 100 PK

  • Mfr # 2336OG-200

  • Zoro # G4727904


product price: $16.99
/pk 100, $0.17/ea

Key Features

Material
PVC
Pattern
Solid
Overall Height
36 in
Flag Width
3 1/2 in
Flag Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2336OG-200
Zoro #
G4727904
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Flag Width
3 1/2 in
Flag Height
2 1/2 in
Length
2.5"
Staff Height
36 in

Details

Item
Marking Flag
Material
PVC
Pattern
Solid
Legend
Blank
Staff Material
Steel Wire
Color
Fluorescent Orange
Flag Material
PVC
Application
Alarm/Signal Lines, Cables or Conduit, Communications
Flag Color
Fluorescent Orange
Staff Style
Flag-Style
Preprinted Images
No Image

Description

Marking Flag, Flag Color Fluorescent Orange, Flag Height 2 1/2 in, Flag Material PVC, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Alarm/Signal Lines, Cables or Conduit, Communications, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.