Zoro Homepage

Marking Flag, PVC, Blank, 4" L., 100 PK

  • Mfr # 4536O-200

  • Zoro # G3999414


product price: $22.25
/pk 100, $0.22/ea

Key Features

Material
PVC
Pattern
Solid
Overall Height
36 in
Flag Width
5 in
Flag Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4536O-200
Zoro #
G3999414
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Flag Width
5 in
Flag Height
4 in
Length
4"
Staff Height
36 in

Details

Item
Marking Flag
Material
PVC
Pattern
Solid
Legend
Blank
Flag Material
PVC
Color
Orange
Staff Material
Steel Wire
Application
Alarm/Signal Lines, Cables or Conduit, Communications
Staff Style
Flag-Style
Preprinted Images
No Image
Flag Color
Orange

Description

Marking Flag, Flag Color Orange, Flag Height 4 in, Flag Material PVC, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Alarm/Signal Lines, Cables or Conduit, Communications, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.