Zoro Homepage

Marking Flag, PVC, Solid, 100 PK

  • Mfr # 4521R-200

  • Zoro # G4073011


product price: $11.29
/pk 100, $0.11/ea

Key Features

Material
PVC
Overall Height
21 in
Pattern
Solid
Flag Width
5 in
Flag Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4521R-200
Zoro #
G4073011
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Flag Width
5 in
Flag Height
4 in
Staff Height
21 in

Details

Item
Marking Flag
Material
PVC
Pattern
Solid
Legend
Blank
Color
Red
Flag Material
PVC
Staff Material
Steel Wire
Application
Cables, Conduit, Lighting Cables
Staff Style
Flag-Style
Preprinted Images
No Image
Flag Color
Red

Description

When you need to mark a line, the Presco Products Co 4521R-200 Marking Flag is an essential tool. It is designed to keep lines visible and fresh, even after they have been walked on or driven over. The marking flag has a height of 4 in., with a red solid pattern. The staff is made of steel wire and the legend reads "BLANK". It also has a PVC flag material and overall height of 21 in. The Presco Products Co Marking Flag will make your job easier by keeping lines clear and fresh.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.