Zoro Homepage

Marking Flag, PVC, Solid, 100 PK

  • Mfr # 4521Y-200

  • Zoro # G4017526


product price: $11.29
/pk 100, $0.11/ea

Key Features

Material
PVC
Overall Height
21 in
Pattern
Solid
Flag Width
5 in
Flag Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4521Y-200
Zoro #
G4017526
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Flag Width
5 in
Flag Height
4 in
Staff Height
21 in

Details

Item
Marking Flag
Material
PVC
Pattern
Solid
Legend
Blank
Color
Yellow
Staff Material
Steel Wire
Flag Material
PVC
Application
Gas, Oil, Petroleum/Gaseous Materials, Steam
Preprinted Images
No Image
Flag Color
Yellow
Staff Style
Flag-Style

Description

If you need to mark out a job site, the Presco Products Co 4521Y-200 Marking Flag is just what you need. The bright yellow flag stands out and ensures that your work area is clearly defined. This marking flag is made of PVC and has a solid pattern. It comes with a blank legend, which means it can be used for any project. The staff is made of steel wire and has an overall height of 21 in., while the flag itself measures 4 in. in height. The flag width measures 5 in., while the entire length of the marking flag measures 100 ft long. With its bright color and large size, this Presco Products Co Marking Flag will ensure that everyone on your crew knows where to work safely and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.