Zoro Homepage

Marking Flag, PVC, Solid, 2.5" L., 100 PK

  • Mfr # 2330OG-200

  • Zoro # G4732567


product price: $11.95
/pk 100, $0.12/ea

Key Features

Material
PVC
Pattern
Solid
Overall Height
30 in
Flag Width
3 1/2 in
Flag Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2330OG-200
Zoro #
G4732567
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Flag Width
3 1/2 in
Flag Height
2 1/2 in
Length
2.5"
Staff Height
30 in

Details

Item
Marking Flag
Material
PVC
Pattern
Solid
Legend
Blank
Staff Material
Steel Wire
Flag Material
PVC
Color
Fluorescent Orange
Application
Communications
Staff Style
Flag-Style
Flag Color
Fluorescent Orange
Preprinted Images
No Image

Description

The Presco Products Co. 2330OG-200 Marking Flag is a high-quality marking flag that will meet the demands of your job. The marking flag is made of PVC and has an orange glo color. It features a solid pattern, making it easy to identify where you have already marked. This 30 in long marking flag has a 2 1/2 in tall staff and 3 1/2 in wide flag. If you need to mark lines on any surface, this Presco Products Co. Marking Flag is the perfect tool for the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.