Zoro Homepage

Marking Flag, PVC, Solid, 2.5" L., 100 PK

  • Mfr # 2336Y-200

  • Zoro # G4727886


product price: $16.99
/pk 100, $0.17/ea

Key Features

Material
PVC
Pattern
Solid
Overall Height
36 in
Flag Width
3 1/2 in
Flag Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2336Y-200
Zoro #
G4727886
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Flag Width
3 1/2 in
Flag Height
2 1/2 in
Length
2.5"
Staff Height
36 in

Details

Item
Marking Flag
Material
PVC
Pattern
Solid
Legend
Blank
Staff Material
Steel Wire
Flag Material
PVC
Color
Yellow
Application
Gas, Oil, Petroleum/Gaseous Materials, Steam
Flag Color
Yellow
Preprinted Images
No Image
Staff Style
Flag-Style

Description

Marking Flag, Flag Color Yellow, Flag Height 2 1/2 in, Flag Material PVC, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Gas, Oil, Petroleum/Gaseous Materials, Steam, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.