Zoro Homepage

Marking Flag, PVC, Solid, 4" L., 100 PK

  • Mfr # 4521YBK509-200

  • Zoro # G4708907


product price: $19.49
/pk 100, $0.19/ea

Key Features

Material
PVC
Overall Height
21 in
Pattern
Solid
Flag Width
5 in
Flag Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4521YBK509-200
Zoro #
G4708907
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Flag Width
5 in
Flag Height
4 in
Length
4"
Staff Height
21 in

Details

Item
Marking Flag
Material
PVC
Pattern
Solid
Legend
Gas Line
Flag Material
PVC
Color
Yellow
Staff Material
Steel Wire
Application
Gas, Oil, Petroleum/Gaseous Materials, Steam
Preprinted Images
No Image
Flag Color
Yellow
Staff Style
Flag-Style

Description

The Presco Products CO 4521YBK509-200 Marking Flag is a gas line marking flag that makes the job of utility workers easier. It is ideal for road work, traffic control and construction. The gas line marking flag features a solid yellow pattern with text on it, making it easy to identify its purpose. The height of the marker measures 21 in., while the height of the flag measures 4 in. Its staff is made from steel wire, while its flag is made from PVC material. With this gas line marking flag you will be able to mark out your work area clearly and accurately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.