Zoro Homepage

Marking Flag, PVC, Solid, 4" L., 100 PK

  • Mfr # 4536G-200

  • Zoro # G4731991


product price: $22.25
/pk 100, $0.22/ea

Key Features

Material
PVC
Overall Height
36 in
Pattern
Solid
Flag Width
5 in
Flag Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4536G-200
Zoro #
G4731991
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Flag Width
5 in
Flag Height
4 in
Length
4"
Staff Height
36 in

Details

Item
Marking Flag
Material
PVC
Pattern
Solid
Legend
Blank
Flag Material
PVC
Color
Green
Staff Material
Steel Wire
Application
Drain Lines, Indicating Sewers
Staff Style
Flag-Style
Flag Color
Green
Preprinted Images
No Image

Description

Marking Flag, Flag Color Green, Flag Height 4 in, Flag Material PVC, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Drain Lines, Indicating Sewers, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.