Marking Flag, PVC, Solid, 2.5" L., 100 PK

  • Mfr # 2315R-200

  • Zoro # G4116472


product price:  $8.85
/pk 100, $0.09/ea

Key Features

Material
PVC
Pattern
Solid
Overall Height
15 in
Flag Width
3 1/2 in
Flag Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2315R-200
Zoro #
G4116472
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Flag Width
3 1/2 in
Flag Height
2 1/2 in
Length
2.5"
Staff Height
15 in

Details

Item
Marking Flag
Material
PVC
Pattern
Solid
Legend
Blank
Staff Material
Steel Wire
Flag Material
PVC
Color
Red
Application
Communications
Preprinted Images
No Image
Flag Color
Red
Staff Style
Flag-Style

Description

Marking Flag, Flag Color Red, Flag Height 2 1/2 in, Flag Material PVC, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.