Shop PRESCO
See all product information
Create Account
Polka Dot Flagging Tape
- Mfr # PDWBK-373
- Zoro # G702682792
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Material
PVC
Color
White/Black
Outside Dia.
0.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDWBK-373
- Zoro #
- G702682792
- UPC #
- -
- Country of Origin
- United States
- Material
- PVC
- Color
- White/Black
Dimensions
- Outside Dia.
- 0.4
Description
This polka dot flagging tape is brightly colored and easy to see at long distances making it ideal for marking trees, shrubs, boundaries and even greenhouse/nursery plants. 2-mil thick vinyl. Fluorescent rolls are 150'L x 13/16"W. All other rolls are 300'L x 1 3/16"W. Can be ordered by the case (144 rolls). Note: Polka dot flagging tape is one sided. Qty:1 - 1112-143144+Price (ea):$2.89$2.39$1.99
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.