Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Presco Fluorescent Flagging Tape

  • Mfr # TXRG-373

  • Zoro # G702682808


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Material
PVC
Color
Fluorescent Red
Outside Dia.
0.36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXRG-373
Zoro #
G702682808
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.36

Details

Material
PVC
Color
Fluorescent Red

Description

Fluorescent flexible PVC material is formulated for endurance in outdoor surveying and marking applications. Provides colorful, highly visible communication of hazards and other concerns that are vital to the safety of workers, drivers and the passersby. Vibrant color is designed to be a more noticeable product and is 3x brighter than normal roll flagging. This Fluorescent Flagging Tape can be ordered by the case (144 rolls). Qty:1 - 1112-143144+Price (ea):$2.69$2.19$1.99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.