Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flagging Tape, Escape Route, Fluorescent Pink, 1 1/2 in Wide x 150 ft Length, Vinyl, 2.5 mil

  • Mfr # CUPGBK89-200

  • Zoro # G4150657


product price: $2.45
/ea

Key Features

Material
Vinyl
Color
Fluorescent Pink
Legend
Escape Route
Tape Width
1 1/2 in
Tape Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUPGBK89-200
Zoro #
G4150657
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1 1/2 in
Tape Length
150 ft
Tape Thickness
2.5 mil

Details

Item
Flagging Tape
Material
Vinyl
Color
Fluorescent Pink
Legend
Escape Route
Standards
OSHA 1910.144(a), OSHA 1926-956(c)(1)
Legend Color
Black
Product Type
Flagging Tape
Pattern
No Pattern
Resistance Properties
UV Resistant
Max. Media Temperature
-20 Degrees F
Maximum Temperature
-20 Degrees F

Description

Flagging Tape, Color Fluorescent Pink, Pattern No Pattern, Legend Escape Route, Legend Color Black, Tape Thickness 2.5 mil, Tape Length 150 ft, Tape Width 1 1/2 in, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Max. Media Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.