Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flagging Tape, No Legend, Red/White, 1 3/16 in Wide x 300 ft Length, Vinyl, 2 mil

  • Mfr # CKWR-200

  • Zoro # G3939241


product price: $6.45
/ea

Key Features

Material
Vinyl
Legend
No Legend
Tape Width
1 3/16 in
Tape Length
300 ft
Tape Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKWR-200
Zoro #
G3939241
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1 3/16 in
Tape Length
300 ft
Tape Thickness
2 mil

Details

Item
Flagging Tape
Material
Vinyl
Color
Red/White
Legend
No Legend
Standards
OSHA 1910.144(a), OSHA 1926-956(c)(1)
Product Type
Flagging Tape
Pattern
Checkered
Reflectivity
Reflective
Resistance Properties
UV Resistant
Max. Media Temperature
-20 Degrees F
Maximum Temperature
-20 Degrees F

Description

Flagging Tape, Color Red/White, Pattern Checkered, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.