Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F4524LG-200
Zoro #
G4720064
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24 in
Flag Height
4 in
Flag Width
5 in
Length
4"
Flag Size (HxW)
4 in x 5 in
Details
Color
Fluorescent Lime
Item
Marking Flag
Pattern
Solid
Legend
Blank
Staff Material
Fiberglass
Flag Material
PVC
Material
PVC
Application
Communications, Marking Areas
Flag Color Family
Greens
Staff Style
Flag-Style
Flag Color
Fluorescent Lime
Description
Marking Flag, Flag Color Fluorescent Lime, Flag Height 4 in, Flag Material PVC, Flag Width 5 in, Legend Blank, Pattern Solid, Staff Material Fiberglass, Staff Style Flag-Style, Application Communications, Marking Areas, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.