Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5830O-200
Zoro #
G4729803
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30 in
Flag Height
5 in
Flag Width
8 in
Length
5"
Flag Size (HxW)
5 in x 8 in
Staff Height
30 in
Details
Item
Marking Flag
Color
Orange
Pattern
Solid
Legend
Blank
Flag Material
PVC
Staff Material
Steel Wire
Material
PVC
Flag Color
Orange
Preprinted Images
No Image
Flag Color Family
Oranges
Description
Marking Flag, Flag Color Orange, Flag Height 5 in, Flag Material PVC, Flag Width 8 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.