Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4524W-200
Zoro #
G3885384
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
21 in
Flag Height
4 in
Flag Width
5 in
Length
4"
Staff Height
21 in
Flag Size (HxW)
4 in x 5 in
Details
Color
White
Item
Marking Flag
Pattern
Solid
Legend
Blank
Flag Material
PVC
Staff Material
PVC
Application
Indicate Locations, Routes/Boundaries
Material
PVC
Staff Style
Flag-Style
Preprinted Images
No Image
Flag Color Family
Whites
Flag Color
White
Description
Marking Flag, Flag Color White, Flag Height 4 in, Flag Material PVC, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material PVC, Staff Style Flag-Style, Application Indicate Locations, Routes/Boundaries, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.