
Flagging Tape, Purple, 1-3/16" Wide x 300' Length, PVC, 2 mil
Mfr # TXPP-373
Zoro # G402682658
product price: $4.45
/eaSold in multiples of 2 for $8.90
Key Features
Material
PVC
Tape Width
1-3/16"
Tape Length
300'
Tape Thickness
2 mil
Outside Dia.
0.42
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TXPP-373
Zoro #
G402682658
UPC #
-
Country of Origin
United States
Dimensions
Tape Width
1-3/16"
Tape Length
300'
Tape Thickness
2 mil
Outside Dia.
0.42
Details
Item
Flagging Tape
Material
PVC
Color
Purple
Pattern
Solid
Description
Providing colorful, highly visible communication of hazards and other concerns that are vital to the safety of workers, drivers and passersby, Presco Roll Flagging is used most often in the surveying, construction, forestry, nursery, mining, geophysics, hardware and oil exploration industries.
Qty:1 - 1112-143144+Price (ea):$2.69$2.19$1.99Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.