Zoro Homepage

Downlight

  • Mfr # LBRST-4RD-M-LSSL-CS9-WH-EMR

  • Zoro # G716307704


product price: $73.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBRST-4RD-M-LSSL-CS9-WH-EMR
Zoro #
G716307704
UPC #
840141413310
Country of Origin
Malaysia

Details

Item
Downlight

Description

Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 4 in, Light Output 750 lm, 1,100 lm, 1,500 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 4 11/16 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Open, Series LBRST, Outside Diameter 5 5/8 in, Includes Trim Yes, Dimmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.