Zoro Homepage

Downlight

  • Mfr # LBSES-6RD-CS9-WH

  • Zoro # G616307835


product price: $67.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBSES-6RD-CS9-WH
Zoro #
G616307835
UPC #
840141400730
Country of Origin
China

Details

Item
Downlight

Description

Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 6 in, Light Output 761 lm, Color Temperature 3000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 6 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Adapter Ring, Series LBSES, Outside Diameter 1/2 in, Includes Trim Yes, Dimmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.