Downlight
Mfr # LBSES-8RD-CS9-WH
Zoro # G016307763
product price: $77.39
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBSES-8RD-CS9-WH
Zoro #
G016307763
UPC #
840141400747
Country of Origin
China
Details
Item
Downlight
Description
Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 8 in, Light Output 1,754 lm, Color Temperature 3000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Adapter Ring, Series LBSES, Outside Diameter 1/2 in, Includes Trim Yes, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.