This item is Discontinued.

President President ANDY II 12-24 VDC 40 Channel CB Radio with USB Port; 7 Color Display; Vox; Weather & Alert ANDY II

This item is Discontinued.

President

President ANDY II 12-24 VDC 40 Channel CB Radio with USB Port; 7 Color Display; Vox; Weather & Alert (Discontinued)

Mfr # ANDY II
Zoro # G904118945
UPC # 3435991130042
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANDY II
Zoro #
G904118945
UPC #
3435991130042
Country of Origin
China

Description

Compact 12-24 Volt DC 40 channel AM CB radio with front USB port and 4-pin microphone. Features large 7 color selectable LCD display, VOX, NOAA weather with alert, Key Beep, Roger Beep, Talk-back, channel scan (CB & WX) up/down channel selector, manual squelch and ASC, multi-function LCD display, S-meter, ANL and Compander NB filters, F function key, programmable emergency channel, rear PA and external speaker jacks.

Specifications
  • Length: 12 in.
  • Height: 3 in.
  • Width: 7 in.
  • Approximate Radio Size: 4.92 x 7.09 x 1.77 in.
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.