Zoro Homepage

Bean Bag Toss Game, PK2

  • Mfr # 208812

  • Zoro # G4860015


product price: $35.25
/pk 2, $17.63/ea

Key Features

Material
Plastic, Fabric, Beans
Color
Multi
Recommended Age
6+ Years
Recommended Grade
Grade 1+
Includes
2 games
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208812
Zoro #
G4860015
UPC #
194629000074
Country of Origin
China

Details

Material
Plastic, Fabric, Beans
Color
Multi
Recommended Age
6+ Years
Recommended Grade
Grade 1+
Includes
2 games

Description

Like horseshoes and darts, the old-fashioned and beloved game of beanbag toss will never go out of style. Children and adults adore this simple aim-and-toss challenge. But more than the throwing skills, everyone delights in handling the soft, nubby bags stuffed with real beans. This package comes with a navy-blue, plastic game base containing five wells. The two larger wells are only worth 20 points a hit, the two medium-size ones are worth 50 points, and the tiny well in the middle is worth a whopping 100. This age-old game is not as easy as it looks, with concentration and careful release of the bags being the keys. Comes with three red and three yellow beanbags. Sold as a pack of 2 games.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.