Zoro Homepage

Mastermind Game

  • Mfr # 301806

  • Zoro # G5186773


product price: $21.89
/ea

Key Features

Material
plastic
Color
Multi
Recommended Age
8+ Years
Recommended Grade
3+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301806
Zoro #
G5186773
UPC #
21853030181
Country of Origin
China

Details

Material
plastic
Color
Multi
Recommended Age
8+ Years
Recommended Grade
3+

Description

Test your code-cracking prowess with Mastermind, the challenging game of logic and deduction. Can you crack the code in 10 moves or less? Can you create a code that can't be cracked? With more than 55 million units sold, Mastermind is a great strategy game...and one of the world's most popular games ever. It's easy to learn and fast to play and with thousands of code possibilities, it's different every time. The Codemaker sets a secret code, then the Codebreaker tries to match the code using logic, deduction and maybe a little bit of luck. After each move, the Codemaker gives clues to the Codebreaker. Make the code even more devious by using multiple pegs of the same color or by leaving one or more peg holes empty. With so many possible code combinations, every game is guaranteed to be a brainteaser. All of these game components can be stored in the game board! The winner will be a true Mastermind! For 2 players, ages 8 and up. Game contents: Mastermind game console with built-in storage tray and code shield, 108 Code pegs in 6 colors, 30 Key pegs in 2 colors, and complete instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.