Cord Lock Security Clip, Metal, BlackRubbr (Discontinued)
- Mfr # PVCL001
- Zoro # G9102782
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PVCL001
Zoro #
G9102782
UPC #
-
Country of Origin
China
Dimensions
Height
0.03 in
Length
1 in
Width
0.25 in
Details
Item
Cord Security Clip
For Use With
Standard Electrical Cords
Clip Type
Side Entry
Mounting Method
Screw
Metal Detectable
No
Color
Black
Material
Vinyl Coated Stainless Steel
Flame Retardant
No
Outdoor Use
No
Description
Cord Security Clip, Side Entry, Mounting Method Screw, Material Vinyl Coated Stainless Steel, Color Black, Length 1 in, Width 0.25 in, Height 0.03 in, Flame Retardant No, Metal Detectable No, Outdoor Use No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.