Presto Fit 20313 18 In. Outrigger Entry Step Rug - Gray

  • Mfr # P2G-20313

  • Zoro # G915819121


product price: $21.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2G-20313
Zoro #
G915819121
UPC #
764842203134
Country of Origin
China

Description

Features -Micro-Ribbed Texture For Better Traction -Keep Your RV Clean Inside -Easy-To-Clean Olefin Fibers With A Solid Unitary Backing -UV Protected For All-Weather Durability -Can Easily Be Removed And Reattached As Needed -Simple To Install -Material - Olefin Fiber -Mounting Type - Wrap Around Hook And Spring -Color - Gray -Size - 18 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.