Presto Fit 53090 10 In. Step Huggers For RV Stair - Black Granite

  • Mfr # P2G-53090

  • Zoro # G515962739


product price:  $27.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2G-53090
Zoro #
G515962739
UPC #
764842530902
Country of Origin
China

Description

Features -Helps Protect Your Interior And Can Be Removed And Reattached As Needed -Finished Edges Prevent Fraying -Easy To Install -Color - Black Granite -Length - 10 in. -Material - Olefin -Mounting Type - Hook And Loop Fastening Strips -Quantity - Single -Step Count - Covers One Step -Used For - Interior Landing Steps -Weight - 1.0000 -Width - 23.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.