Trailhead RV Step Rug for MORryde StepAbove - 4-Step, 23.5in W x 8in or 10.5in D, Obsidian Black
Mfr # 2-0536
Zoro # G715810656
product price:Â $72.89
/eaKey Features
Depth (In.)
15.75 in
Length
23.5 in
Color
Black
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-0536
Zoro #
G715810656
UPC #
764842205367
Country of Origin
China
Dimensions
Depth (In.)
15.75 in
Length
23.5 in
Details
Color
Black
Material
Polyester
Description
Strong bristle fibers easily remove dirt and debris. Easy to install with included springs and hook-and-loop fastening strips, fitting manual and electric steps. Made of heavy-duty outdoor turf. UV-protected against sun damage and fading. Resistant to mold and mildew. Easy to clean, simply hose off and dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.