Shop PRESTA
See all product information
Create Account
134132 VOC Compliant Fast Wax ; 32 oz.
- Mfr # PST-134132
- Zoro # G804089369
product price:Â
$
58.15
/ea
Key Features
Size
32 oz
Application
Shine, Indoor and Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PST-134132
- Zoro #
- G804089369
- UPC #
- 75929441104
- Country of Origin
- China
Dimensions
- Size
- 32 oz
Details
- Item
- Compliant Fast Wax
- Application
- Shine, Indoor and Outdoor
Description
Easy on/easy off formula goes on quick. Wax an average size car in about 45 minutes or less. Provides a high-gloss shine and approximately 30-60 days of protection based on your climate and driving habits.
Although we recommend applying on a cool car in the shade, Fast Wax still comes off easy even on hot surfaces in direct sunlight. It can even be applied over 24-hour old clear coat and single stage paints, because its beatheable film allows solvents from fresh paint and clears to escape.
- Provides brilliant, high-gloss shine.
- Adds paste wax protection with liquid wax ease.
- Contains premium natural and synthetic ingredients.
- Great for automotive and marine applications.
- Treat the entire vehicle before wiping off.
- Produces a brilliant, high-gloss shine.
- Provides paste wax protection with liquid wax ease.
- Great for marine applications.
- VOC Compliant formula.
- Size - 32 oz.
- Case Quantity - 12
- Item Weight - 2.180 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.