134501 Supercut Compound
- Mfr # PST-134501
- Zoro # G704089711
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Application
For use on gel coat and fiberglass surfaces
For Use With
with high-speed, rotary buff
Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PST-134501
- Zoro #
- G704089711
- UPC #
- 75929445010
- Country of Origin
- China
Details
- Item
- Supercut Compound
- Application
- For use on gel coat and fiberglass surfaces
- For Use With
- with high-speed, rotary buff
- Material
- Aluminum Oxide
Description
Extremely aggressive compound designed to remove up to 600-grit sand scratches and oxidation from gel coats, marbleized surfaces and some paints. Cuts fast, finishes clean.
Super Cut Compound makes quick work of heavy scratches and oxidation on both gel coat and clear coat painted surfaces. Use with a 100% twisted wool cutting pad to leave a high-gloss finish.
- Contains No fillers, waxes or silicones.
- Designed for use with a high-speed, rotary buffer.
- Follow with Presta Ultra Polish to maximize gloss and shine.
- Cleans up easily water based formula.
- Case Quantity - 4
- Item Weight - 11.100 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.