Zoro Homepage

Gel Coat Compound - 32 fl oz

  • Mfr # 167532

  • Zoro # G610064659


product price: $47.79
/ea

Key Features

Height
3 in
Overall Length
11 in
Container Size
32 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167532
Zoro #
G610064659
UPC #
75929998288
Country of Origin
United States

Dimensions

Height
3 in
Overall Length
11 in
Container Size
32 fl oz

Details

Item
Gel Coat Compound

Description

Gel Coat Compound - 32 fl oz. This Silicone-free compound easily removes P1000 grit and finer sand scratches and oxidation.Features & Benefits: Immediate cutting action won’t overheat the surface. Ideal for marine gel coats. For use with a 100% white wool pad for heavy to medium oxidation. Contains no waxes, fillers, or silicone. Water-based formula cleans up easily. Specification: Size: 1 gallon.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.