PST-890144 Blue Blended Wool Soft Polish
- Mfr # PST-890144
- Zoro # G904089634
product price:Â
$
71.45
/ea
Key Features
Material
Wool
Color
Blue
Height
2 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PST-890144
- Zoro #
- G904089634
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 in
- Width
- 10 in
Details
- Item
- WOOL SOFT POLISH
- Material
- Wool
- Color
- Blue
Description
Features
- Blended wool soft polish and swirl removing pad.
- Best for removing swirls on cured paint.
- Should be followed up with blue foam.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.