Zoro Homepage

Maniking Accesorries, Plastic, 6 in L, 2 in W, White

  • Mfr # 10077-PPS

  • Zoro # G816326254


product price: $23.99
/pk 26, $0.92/ea

Key Features

Color
White
Width
2 in
Length
6 in
Height
8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10077-PPS
Zoro #
G816326254
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
6 in
Height
8 in

Details

Item
Maniking Accesorries
Color
White
Material
Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.