Zoro Homepage
This item is Discontinued.
Prestige Corner Unit, 31.8" D, Chocolate, Melamine 99403-1169

Corner Unit, 31.8" D, Chocolate, Melamine (Discontinued)

  • Mfr # 99403-1169
  • Zoro # G0732687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99403-1169
Zoro #
G0732687
UPC #
063753049955
Country of Origin
Canada

Dimensions

Overall Depth
31.8"
Width
31.8"
Height
30.4"

Details

Type
Corner Unit
Item
Corner Unit,Chocolate
Color
Chocolate
Material
Melamine
Series
Prestige Plus
Top Material
Melamine

Description

Corner Unit,Chocolate

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.