This item is Discontinued.

Prestige Hutch for Credenza Hutch, Bordeaux/Graphite, 12.8" D X Bordeaux/Graphite 99520-1139

Hutch for Credenza Hutch, Bordeaux/Graphite, 12.8" D X Bordeaux/Graphite (Discontinued)

  • Mfr # 99520-1139
  • Zoro # G0732827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99520-1139
Zoro #
G0732827
UPC #
063753034654
Country of Origin
Canada

Dimensions

Overall Depth
12.8"
Width
71.1"
Height
36.4"

Details

Type
Hutch for Credenza
Item
Hutch,Bordeaux/Graphite
Color
Bordeaux/Graphite
Series
Prestige Plus

Description

Hutch,Bordeaux/Graphite

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.