This item is Discontinued.

Prestige Prestige P354000099 40 ft. Large Dog Tie Out P354000099

Prestige P354000099 40 ft. Large Dog Tie Out (Discontinued)

  • Mfr # P354000099
  • Zoro # G203788528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P354000099
Zoro #
G203788528
UPC #
83929354010
Country of Origin
China

Description

Prestige Large Dog Twin-Swivel Vinyl Coated Tie-Outs are the best available! Patented twin swivel snaps virtually eliminate tangling, and patented direct-connect system connects snaps to cabling making these incredibly strong.

Specifications
  • Tie Size: 40 ft.
  • Size: Large
  • Weight: 43.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.