This item is Discontinued.

Prestige Prestige PRA3G Apple Aluminum Green Color Pressure Cooker - 3 Litres PRA3G

Prestige PRA3G Apple Aluminum Green Color Pressure Cooker - 3 Litres (Discontinued)

  • Mfr # PRA3G
  • Zoro # G903756001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRA3G
Zoro #
G903756001
UPC #
8901365110194
Country of Origin
China

Dimensions

Overall Length (In.)
14 in
Width
7 in
Height
8 in

Details

Item
Pressure Cooker
Capacity
3.17 qt
Material
Aluminum
Features
Control Valve, Cool Touch
Application
Cooking
Color
Green

Description

The all new stunning prestige apple pressure cooker comes with top-of-the-line features. Manufactured from virgin aluminum to ensure zero contamination. The cooker also boasts of using the highest quality raw materials. Perfected over a period of time with the trademark prestige engineering, expect the very best with up-to-date innovations and features. Add to the elegant design and splendid finish, the cooker is a sheer pleasure to cook with. Prestige apple uses the best quality virgin aluminium with stronger lugs and thick base to give your cooker a safe and long life.
  • Modern handles designed for easy fitment and easy maintenance.
  • Unique apple shape designed for ease of cooking.
  • New weight valve with stay cool grip.
  • Available in various materials and sizes of cooking capacities for all sizes of family.
  • Dimensions: 14" L x 8" H x 7" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.