Return Shell Return Table, Bordeaux/Graphite, 19.8" D X 30.4" H, Bordeaux/Graphite, Melamine (Discontinued)
- Mfr # 99810-1139
- Zoro # G0732921
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99810-1139
Zoro #
G0732921
UPC #
063753034708
Country of Origin
Canada
Dimensions
Overall Width
39.4"
Overall Depth
19.8"
Overall Height
30.4"
Height
30.4"
Width
39.4"
Details
Type
Return Shell
Item
Return Table,Bordeaux/Graphite
Color
Bordeaux/Graphite
Material
Melamine
Series
Prestige Plus
Top Material
Melamine
Description
Return Table,Bordeaux/Graphite
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.